Buy more than* S$200* and get FREE SHIPPING

  • Iso-Meq Sp Pulley Spa-2

Iso-Meq Sp Pulley Spa-2 SPA 75-2

Item.#
06336382
Mfr.#
SPA 75-2
Package Qty.
1PC
Ship pack of
1
37.46 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Bushings are not included. Please purchase according to the shaft diameter that you will use
Hub l (mm)
22
Rim Width W (mm)
35
dd Datum Diameter (phi mm)
75
Rim h (mm)
19 tolerance: 0-2
Bushing Maximum Bore Diameter (mm)
28(25)
Hub s2 (mm)
13
Moment of Inertia (kg / m2)
0.000553
de Outside Diameter (phi mm)
80.5
Weight (kg)
0.63
Bushing Part Number
1108
Others
() Is the maximum diameter of the shaft hole fit if the old JIS parallel key.