Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • ISOMEC SP Pulley SPA-1

ISOMEC SP Pulley SPA-1 SPA 80-1

Item.#
06336391
Mfr.#
SPA 80-1
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Caution
Bushings are not included. Please purchase according to the shaft diameter that you will use
Hub s1 (mm)
2
Hub db (mm)
60
de Outside Diameter (phi mm)
85.5
Weight (kg)
0.52
Bushing Maximum Bore Diameter (mm)
28(25)
Rim Width W (mm)
20
Hub l (mm)
22
Moment of Inertia (kg / m2)
0.000489
dd Datum Diameter (phi mm)
80
Bushing Part Number
1108
Others
() Is the maximum diameter of the shaft hole fit if the old JIS parallel key.