Buy more than* S$200* and get FREE SHIPPING

  • Iso-Meq Sp Pulley Spa-2

Iso-Meq Sp Pulley Spa-2 SPA 80-2

Item.#
06336407
Mfr.#
SPA 80-2
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Caution
Bushings are not included. Please purchase according to the shaft diameter that you will use
Bushing Part Number
1210
Hub s2 (mm)
10
Moment of Inertia (kg / m2)
0.000684
de Outside Diameter (phi mm)
85.5
Weight (kg)
0.66
Rim h (mm)
19 tolerance: 0-2
Bushing Maximum Bore Diameter (mm)
32(28)
Hub l (mm)
25
Rim Width W (mm)
35
dd Datum Diameter (phi mm)
80
Others
() Is the maximum diameter of the shaft hole fit if the old JIS parallel key.