Buy more than* S$200* and get FREE SHIPPING

  • ISOMEC SP Pulley SPA-1

ISOMEC SP Pulley SPA-1 SPA 85-1

Item.#
06336416
Mfr.#
SPA 85-1
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
Shipped after 2018-02-21
Now we ship to...
...see all
Item Feature
Caution
Bushings are not included. Please purchase according to the shaft diameter that you will use
Hub l (mm)
22
Moment of Inertia (kg / m2)
0.000629
dd Datum Diameter (phi mm)
85
Bushing Part Number
1108
Hub s1 (mm)
2
Rim Width W (mm)
20
Hub db (mm)
60
de Outside Diameter (phi mm)
90.5
Weight (kg)
0.61
Bushing Maximum Bore Diameter (mm)
28(25)
Others
() IS THE MAXIMUM BORE SIZE CASE FITS THE OLD JIS PARALLEL KEY