Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Iso-Meq Sp Pulley Spa-2

Iso-Meq Sp Pulley Spa-2 SPA 85-2

Item.#
06336425
Mfr.#
SPA 85-2
Package Qty.
1PC
Ship pack of
1
44.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Bushings are not included. Please purchase according to the shaft diameter that you will use
de Outside Diameter (phi mm)
90.5
Weight (kg)
0.78
Bushing Part Number
1210
Hub s2 (mm)
10
Moment of Inertia (kg / m2)
0.000895
Rim Width W (mm)
35
dd Datum Diameter (phi mm)
85
Rim h (mm)
19 tolerance: 0-2
Bushing Maximum Bore Diameter (mm)
32(28)
Hub l (mm)
25
Others
() Is the maximum diameter of the shaft hole fit if the old JIS parallel key.