Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Iso-Meq Sp Pulley Spa-2

Iso-Meq Sp Pulley Spa-2 SPA 90-2

Item.#
06336443
Mfr.#
SPA 90-2
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
44.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Bushings are not included. Please purchase according to the shaft diameter that you will use
Bushing Maximum Bore Diameter (mm)
42(38)
Hub l (mm)
25
Rim Width W (mm)
35
dd Datum Diameter (phi mm)
90
Rim h (mm)
19 Tolerance: 0-2
Bushing Part Number
1610
Hub s2 (mm)
10
Moment of Inertia (kg / m2)
0.00106
de Outside Diameter (phi mm)
95.5
Weight (kg)
0.77
Others
() IS THE MAXIMUM BORE SIZE CASE FITS THE OLD JIS PARALLEL KEY