Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • ISOMEC SP Pulley SPA-1

ISOMEC SP Pulley SPA-1 SPA 95-1

Item.#
06336452
Mfr.#
SPA 95-1
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Caution
Bushings are not included. Please purchase according to the shaft diameter that you will use
Bushing Part Number
1210
Hub s1 (mm)
5
Hub db (mm)
75
de Outside Diameter (phi mm)
100.5
Weight (kg)
0.80
Rim Width W (mm)
20
Bushing Maximum Bore Diameter (mm)
32(28)
Hub l (mm)
25
Moment of Inertia (kg / m2)
0.00104
dd Datum Diameter (phi mm)
95
Others
() Is the maximum diameter of the shaft hole fit if the old JIS parallel key.