Buy more than* S$200* and get FREE SHIPPING

  • Iso-Meq Sp Pulley Spa-2

Iso-Meq Sp Pulley Spa-2 SPA 95-2

Item.#
06336461
Mfr.#
SPA 95-2
Package Qty.
1PC
Ship pack of
1
49.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Caution
Bushings are not included. Please purchase according to the shaft diameter that you will use
Moment of Inertia (kg / m2)
0.00135
de Outside Diameter (phi mm)
100.5
Weight (kg)
0.91
Bushing Part Number
1610
Hub s2 (mm)
10
Hub l (mm)
25
Rim Width W (mm)
35
dd Datum Diameter (phi mm)
95
Rim h (mm)
19 tolerance: 0-2
Bushing Maximum Bore Diameter (mm)
42(38)
Others
() Is the maximum diameter of the shaft hole fit if the old JIS parallel key.