Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Iso-Meq Sp Pulley Spa-2

Iso-Meq Sp Pulley Spa-2 SPA 100-2

Item.#
06336486
Mfr.#
SPA 100-2
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Caution
Bushings are not included. Please purchase according to the shaft diameter that you will use
Bushing Part Number
1610
Hub s2 (mm)
10
Moment of Inertia (kg / m2)
0.00170
de Outside Diameter (phi mm)
105.5
Weight (kg)
1.06
Rim h (mm)
19 tolerance: 0-2
Bushing Maximum Bore Diameter (mm)
42(38)
Hub l (mm)
25
Rim Width W (mm)
35
dd Datum Diameter (phi mm)
100
Others
() Is the maximum diameter of the shaft hole fit if the old JIS parallel key.