Buy more than* S$200* and get FREE SHIPPING

  • ISOMEC SP Pulley SPA-1

ISOMEC SP Pulley SPA-1 SPA 106-1

Item.#
06336504
Mfr.#
SPA 106-1
Package Qty.
1PC
Ship pack of
1
53.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Bushings are not included. Please purchase according to the shaft diameter that you will use
dd Datum Diameter (phi mm)
106
Bushing Part Number
1610
Hub s1 (mm)
5
Hub db (mm)
85
de Outside Diameter (phi mm)
111.5
Rim Width W (mm)
20
Weight (kg)
0.92
Bushing Maximum Bore Diameter (mm)
42(38)
Hub l (mm)
25
Moment of Inertia (kg / m2)
0.00160
Others
() Is the maximum diameter of the shaft hole fit if the old JIS parallel key.