Buy more than* S$200* and get FREE SHIPPING

  • Iso-Meq Sp Pulley Spa-2

Iso-Meq Sp Pulley Spa-2 SPA 106-2

Item.#
06336513
Mfr.#
SPA 106-2
Package Qty.
1PC
Ship pack of
1
53.83 SGD
ADD TO CART
Shipped after 2017-07-27
Now we ship to...
...see all
Item Feature
Caution
Bushings are not included. Please purchase according to the shaft diameter that you will use
Moment of Inertia (kg / m2)
0.00220
de Outside Diameter (phi mm)
111.5
Weight (kg)
1.24
Bushing Part Number
1610
Hub s2 (mm)
10
Hub l (mm)
25
Rim Width W (mm)
35
dd Datum Diameter (phi mm)
106
Rim h (mm)
19 tolerance: 0-2
Bushing Maximum Bore Diameter (mm)
42(38)
Others
() Is the maximum diameter of the shaft hole fit if the old JIS parallel key.