Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • ISOMEC SP Pulley SPA-1

ISOMEC SP Pulley SPA-1 SPA 112-1

Item.#
06336531
Mfr.#
SPA 112-1
Package Qty.
1PC
Ship pack of
1
57.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Caution
Bushings are not included. Please purchase according to the shaft diameter that you will use
Hub s1 (mm)
5
Hub db (mm)
85
de Outside Diameter (phi mm)
117.5
Weight (kg)
1.10
Bushing Maximum Bore Diameter (mm)
42(38)
Rim Width W (mm)
20
Hub l (mm)
25
Moment of Inertia (kg / m2)
0.00200
dd Datum Diameter (phi mm)
112
Bushing Part Number
1610
Others
() Is the maximum diameter of the shaft hole fit if the old JIS parallel key.