Buy more than* S$200* and get FREE SHIPPING

  • Iso-Meq Sp Pulley Spa-2

Iso-Meq Sp Pulley Spa-2 SPA 112-2

Item.#
06336547
Mfr.#
SPA 112-2
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
62.00 SGD
ADD TO CART
Shipped after 2017-04-25
Now we ship to...
...see all
Item Feature
Caution
Bushings are not included. Please purchase according to the shaft diameter that you will use
Hub l (mm)
25
Rim Width W (mm)
35
dd Datum Diameter (phi mm)
112
Rim h (mm)
19 tolerance: 0-2
Bushing Maximum Bore Diameter (mm)
42(38)
Hub s2 (mm)
10
Moment of Inertia (kg / m2)
0.00278
de Outside Diameter (phi mm)
117.5
Weight (kg)
1.44
Bushing Part Number
1610
Others
() Is the maximum diameter of the shaft hole fit if the old JIS parallel key.