Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • ISOMEC SP Pulley SPA-1

ISOMEC SP Pulley SPA-1 SPA 118-1

Item.#
06336565
Mfr.#
SPA 118-1
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
60.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Bushings are not included. Please purchase according to the shaft diameter that you will use
Moment of Inertia (kg / m2)
0.00247
dd Datum Diameter (phi mm)
118
Bushing Part Number
1610
Hub s1 (mm)
5
Hub db (mm)
85
Rim Width W (mm)
20
de Outside Diameter (phi mm)
123.5
Weight (kg)
1.25
Bushing Maximum Bore Diameter (mm)
42(38)
Hub l (mm)
25
Others
() Is the maximum diameter of the shaft hole fit if the old JIS parallel key.