Buy more than* S$200* and get FREE SHIPPING

  • Iso-Meq Sp Pulley Spa-2

Iso-Meq Sp Pulley Spa-2 SPA 125-2

Item.#
06336601
Mfr.#
SPA 125-2
Package Qty.
1PC
Ship pack of
1
66.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Caution
Bushings are not included. Please purchase according to the shaft diameter that you will use
Bushing Part Number
1610
Hub s2 (mm)
10
Moment of Inertia (kg / m2)
0.00449
de Outside Diameter (phi mm)
130.5
Weight (kg)
1.92
Rim h (mm)
19Tolerance:0-2
Bushing Maximum Bore Diameter (mm)
42(38)
Hub l (mm)
25
Rim Width W (mm)
35
dd Datum Diameter (phi mm)
125
Others
() Is the maximum diameter of the shaft hole fit if the old JIS parallel key.