|
ISOMEC SP Pulley SPA-1 SPA 132-1
- Item.#
- 06336626
- Mfr.#
- SPA 132-1
- Package Qty.
- 1PC
- Ship pack of
- 1
- Restriction
-
Item Feature
- Caution
- Bushings are not included. Please purchase according to the shaft diameter that you will use
- Moment of Inertia (kg / m2)
- 0.00393
- dd Datum Diameter (phi mm)
- 132
- Bushing Part Number
- 1610
- Hub s1 (mm)
- 5
- Hub db (mm)
- 85
- Rim Width W (mm)
- 20
- de Outside Diameter (phi mm)
- 137.5
- Weight (kg)
- 1.65
- Bushing Maximum Bore Diameter (mm)
- 42(38)
- Hub l (mm)
- 25
- Others
- () Is the maximum diameter of the shaft hole fit if the old JIS parallel key.
|
Customers Who Viewed This Item Also Viewed
<<
Nabeya Bi-tech Kaisha (NBK)
Nabeya Bi-tech Kaisha (NBK)
Nabeya Bi-tech Kaisha (NBK)
Nabeya Bi-tech Kaisha (NBK)
Nabeya Bi-tech Kaisha (NBK)
Nabeya Bi-tech Kaisha (NBK)
Nabeya Bi-tech Kaisha (NBK)
>>
Customers Who Bought This Item Also Bought
<<
Nabeya Bi-tech Kaisha (NBK)
Bando Chemical Industries
>>