Buy more than* S$200* and get FREE SHIPPING

  • Iso-Meq Sp Pulley Spa-2

Iso-Meq Sp Pulley Spa-2 SPA 132-2

Item.#
06336635
Mfr.#
SPA 132-2
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
83.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Bushings are not included. Please purchase according to the shaft diameter that you will use
Bushing Maximum Bore Diameter (mm)
50(48)
Moment of Inertia (kg / m2)
0.00598
de Outside Diameter (phi mm)
137.5
Weight (kg)
2.29
Bushing Part Number
2012
Hub l (mm)
35
Rim Width W (mm)
35
dd Datum Diameter (phi mm)
132
Others
() Is the maximum diameter of the shaft hole fit if the old JIS parallel key.