Buy more than* S$200* and get FREE SHIPPING

  • Iso-Meq Sp Pulley Spa-2

Iso-Meq Sp Pulley Spa-2 SPA 140-2

Item.#
06336662
Mfr.#
SPA 140-2
Package Qty.
1PC
Ship pack of
1
90.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Caution
Bushings are not included. Please purchase according to the shaft diameter that you will use
Moment of Inertia (kg / m2)
0.00777
de Outside Diameter (phi mm)
145.5
Weight (kg)
2.71
Bushing Maximum Bore Diameter (mm)
50(48)
Hub l (mm)
35
Rim Width W (mm)
35
dd Datum Diameter (phi mm)
140
Bushing Part Number
2012
Others
() Is the maximum diameter of the shaft hole fit if the old JIS parallel key.