Buy more than* S$200* and get FREE SHIPPING

  • ISOMEC SP Pulley SPA-1

ISOMEC SP Pulley SPA-1 SPA 150-1

Item.#
06336687
Mfr.#
SPA 150-1
Package Qty.
1PC
Ship pack of
1
75.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Caution
Bushings are not included. Please purchase according to the shaft diameter that you will use
Weight (kg)
2.23
Bushing Maximum Bore Diameter (mm)
42(38)
Hub l (mm)
25
Moment of Inertia (kg / m2)
0.00662
dd Datum Diameter (phi mm)
150
Rim Width W (mm)
20
Bushing Part Number
1610
Hub s1 (mm)
5
Hub db (mm)
85
de Outside Diameter (phi mm)
155.5
Others
() Is the maximum diameter of the shaft hole fit if the old JIS parallel key.