Buy more than* S$200* and get FREE SHIPPING

  • Iso-Meq Sp Pulley Spa-2

Iso-Meq Sp Pulley Spa-2 SPA 150-2

Item.#
06336696
Mfr.#
SPA 150-2
Package Qty.
1PC
Ship pack of
1
109.90 SGD
ADD TO CART
Shipped after 2017-08-23
Now we ship to...
...see all
Item Feature
Caution
Bushings are not included. Please purchase according to the shaft diameter that you will use
Rim Width W (mm)
35
dd Datum Diameter (phi mm)
150
Bushing Part Number
2012
Hub l (mm)
35
Moment of Inertia (kg / m2)
0.0105
de Outside Diameter (phi mm)
155.5
Weight (kg)
3.28
Bushing Maximum Bore Diameter (mm)
50(48)
Others
() Is the maximum diameter of the shaft hole fit if the old JIS parallel key.