Buy more than* S$200* and get FREE SHIPPING

  • ISOMEC SP Pulley SPA-1

ISOMEC SP Pulley SPA-1 SPA 160-1

Item.#
06336714
Mfr.#
SPA 160-1
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
83.23 SGD
ADD TO CART
Shipped after 2017-03-31
Now we ship to...
...see all
Item Feature
Caution
Bushings are not included. Please purchase according to the shaft diameter that you will use
Hub l (mm)
25
Moment of Inertia (kg / m2)
0.00862
dd Datum Diameter (phi mm)
160
Bushing Part Number
1610
Hub s1 (mm)
5
Rim Width W (mm)
20
Hub db (mm)
85
de Outside Diameter (phi mm)
165.5
Weight (kg)
2.58
Bushing Maximum Bore Diameter (mm)
42(38)
Others
() Is the maximum diameter of the shaft hole fit if the old JIS parallel key.