Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Iso-Meq Sp Pulley Spa-2

Iso-Meq Sp Pulley Spa-2 SPA 160-2

Item.#
06336723
Mfr.#
SPA 160-2
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
129.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Caution
Bushings are not included. Please purchase according to the shaft diameter that you will use
Bushing Part Number
2012
Hub l (mm)
35
Rim Width W (mm)
35
dd Datum Diameter (phi mm)
160
Weight (kg)
3.89
Bushing Maximum Bore Diameter (mm)
50(48)
Moment of Inertia (kg / m2)
0.0139
de Outside Diameter (phi mm)
165.5
Others
() Is the maximum diameter of the shaft hole fit if the old JIS parallel key.