Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • ISOMEC SP Pulley SPA-1

ISOMEC SP Pulley SPA-1 SPA 180-1

Item.#
06336741
Mfr.#
SPA 180-1
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Bushings are not included. Please purchase according to the shaft diameter that you will use
Hub db (mm)
105
de Outside Diameter (phi mm)
185.5
Weight (kg)
2.69
Bushing Part Number
2012
Hub s1 (mm)
12
Others
() Is the maximum diameter of the shaft hole fit if the old JIS parallel key.
Rim Width W (mm)
20
Moment of Inertia (kg / m2)
0.0111
dd Datum Diameter (phi mm)
180
Rim h (mm)
19 Tolerance: 0-2
Bushing Maximum Bore Diameter (mm)
50(48)
Hub l (mm)
32