Buy more than* S$200* and get FREE SHIPPING

  • Iso-Meq Sp Pulley Spa-2

Iso-Meq Sp Pulley Spa-2 SPA 180-2

Item.#
06336757
Mfr.#
SPA 180-2
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
169.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Bushings are not included. Please purchase according to the shaft diameter that you will use
Moment of Inertia (kg / m2)
0.0235
de Outside Diameter (phi mm)
185.5
Hub s1 (mm)
10
Hub db (mm)
120
Bushing Maximum Bore Diameter (mm)
60(60)
Hub l (mm)
45
Rim Width W (mm)
35
dd Datum Diameter (phi mm)
180
Weight (kg)
5.21
Bushing Part Number
2517
Others
() Is the maximum diameter of the shaft hole fit if the old JIS parallel key.