Buy more than* S$200* and get FREE SHIPPING

  • ISOMEC SP Pulley SPA-1

ISOMEC SP Pulley SPA-1 SPA 200-1

Item.#
06336775
Mfr.#
SPA 200-1
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
119.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Caution
Bushings are not included. Please purchase according to the shaft diameter that you will use
Hub db (mm)
105
de Outside Diameter (phi mm)
205.5
Weight (kg)
3.08
Bushing Part Number
2012
Hub s1 (mm)
12
Others
() Is the maximum diameter of the shaft hole fit if the old JIS parallel key.
Rim Width W (mm)
20
Moment of Inertia (kg / m2)
0.0156
dd Datum Diameter (phi mm)
200
Rim h (mm)
19 Tolerance: 0-2
Bushing Maximum Bore Diameter (mm)
50(48)
Hub l (mm)
32