Buy more than* S$200* and get FREE SHIPPING

  • Iso-Meq Sp Pulley Spa-2

Iso-Meq Sp Pulley Spa-2 SPA 224-2

Item.#
06336793
Mfr.#
SPA 224-2
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
209.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Caution
Bushings are not included. Please purchase according to the shaft diameter that you will use
de Outside Diameter (phi mm)
229.5
Hub s1 (mm)
10
Hub db (mm)
120
Bushing Part Number
2517
Hub l (mm)
45
Others
() Is the maximum diameter of the shaft hole fit if the old JIS parallel key.
Rim Width W (mm)
35
dd Datum Diameter (phi mm)
224
Weight (kg)
5.26
Rim h (mm)
19.5 tolerance: 0-2
Bushing Maximum Bore Diameter (mm)
60(60)
Moment of Inertia (kg / m2)
0.0356