Buy more than* S$200* and get FREE SHIPPING

  • Iso-Meq Sp Pulley Spa-2

Iso-Meq Sp Pulley Spa-2 SPA 300-2

Item.#
06336811
Mfr.#
SPA 300-2
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
269.90 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Caution
Bushings are not included. Please purchase according to the shaft diameter that you will use
Hub s1 (mm)
10
Hub db (mm)
120
Bushing Part Number
2517
Hub l (mm)
45
Rim Width W (mm)
35
Others
() Is the maximum diameter of the shaft hole fit if the old JIS parallel key.
dd Datum Diameter (phi mm)
300
Weight (kg)
7.29
Rim h (mm)
19.5 tolerance: 0-2
Bushing Maximum Bore Diameter (mm)
60(60)
Moment of Inertia (kg / m2)
0.0877
de Outside Diameter (phi mm)
305.5