Buy more than* S$200* and get FREE SHIPPING

  • SP Pulley SPB-2

SP Pulley SPB-2 SPB 170-2

Item.#
06336994
Mfr.#
SPB 170-2
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Weight (kg)
4.58
Hub s2 (mm)
12
Hub l (mm)
32
Moment of Inertia (kg / m2)
0.0190
Rim Width W (mm)
44
de Outside Diameter (phi mm)
177
Rim h (mm)
22.5 tolerance: 0 - 2
Bushing Part Number
2012
Hub s1 (mm)
-
Hub db (mm)
-
Bushing Maximum Bore Diameter (mm)
50 (48)
Type
Isomekku SP pulley
dd Datum Diameter (phi mm)
170