Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • ISOMEC Bushing 1108. N New JIS Parallel Key
  • ISOMEC Bushing 1108. N New JIS Parallel Key
  • ISOMEC Bushing 1108. N New JIS Parallel Key
  • ISOMEC Bushing 1108. N New JIS Parallel Key

ISOMEC Bushing 1108. N New JIS Parallel Key 1108-phi12-N

4.00 (1)
Item.#
06337457
Mfr.#
1108-phi12-N
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Nominal Set Screw (inch)
W1/4
Set Screw Length (inch)
1/2
Allowable Transmission Torque (N, m)
150
Dimensions A (mm)
38.48
Weight (kg)
0.13
Shaft hall Diameter (mm)
12
Set Screw Number of Units
2
Set Screw Hexagonal Wrench Nominal (mm)
3
Dimensions B (mm)
22
Type
1
Key Nominal Dimensions (bxh)(mm)
4x4
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Attaching the pulley
4
From Japan
On 2016-12-08 17:15:29
Although it is the purchase of the second one, it is easy to fix and fixing to the motor is really convenient. I hope the price is a bit cheaper. The thing with a small diameter which I bought this time was different from the hole position of the product in the manual and it was hard to install. Manufacturers want it to improve.
This review is about item#6337466.