Buy more than* S$200* and get FREE SHIPPING

  • ISOMEC Bushing 1610. N New JIS Parallel Key
  • ISOMEC Bushing 1610. N New JIS Parallel Key
  • ISOMEC Bushing 1610. N New JIS Parallel Key

ISOMEC Bushing 1610. N New JIS Parallel Key 1610-phi15-N

5.00 (1)
Item.#
06337861
Mfr.#
1610-phi15-N
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
22.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Set Screw Number of Units
2
Allowable Transmission Torque (N, m)
490
Dimensions A (mm)
57.12
Nominal Set Screw (inch)
W3/8
Type
1
Weight (kg)
0.32
Set Screw Hexagonal Wrench Nominal (mm)
5
Dimensions B (mm)
25
Key Nominal Dimensions (bxh)(mm)
5x5
Set Screw Length (inch)
5/8
Shaft hall Diameter (mm)
15
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Motor update
5
From Japan
On 2017-10-22 07:03:41
It is easy to use even outdoors because it enables reliable construction in a short time.
This review is about item#06337956.