Buy more than* S$200* and get FREE SHIPPING

  • ISOMEC Bushing 1610. N New JIS Parallel Key
  • ISOMEC Bushing 1610. N New JIS Parallel Key
  • ISOMEC Bushing 1610. N New JIS Parallel Key

ISOMEC Bushing 1610. N New JIS Parallel Key 1610-phi19-N

Item.#
06337904
Mfr.#
1610-phi19-N
Package Qty.
1PC
Ship pack of
1
21.05 SGD
ADD TO CART
Shipped after 2017-04-05
Now we ship to...
...see all
Item Feature
Set Screw Number of Units
2
Allowable Transmission Torque (N, m)
490
Dimensions A (mm)
57.12
Type
1
Weight (kg)
0.32
Key Nominal Dimensions (bxh)(mm)
6x6
Set Screw Hexagonal Wrench Nominal (mm)
5
Dimensions B (mm)
25
Set Screw Length (inch)
5/8
Shaft hall Diameter (mm)
19
Type
New JIS parallel key
Nominal Set Screw (inch)
W3/8