Buy more than* S$200* and get FREE SHIPPING

  • ISOMEC Bushing 2012. N New JIS Parallel Key
  • ISOMEC Bushing 2012. N New JIS Parallel Key
  • ISOMEC Bushing 2012. N New JIS Parallel Key

ISOMEC Bushing 2012. N New JIS Parallel Key 2012-phi24-N

Item.#
06338157
Mfr.#
2012-phi24-N
Package Qty.
1PC
Ship pack of
1
30.34 SGD
ADD TO CART
Shipped after 2017-03-30
Now we ship to...
...see all
Item Feature
Nominal Set Screw (inch)
W7/16
Set Screw Length (inch)
7/8
Allowable Transmission Torque (N, m)
900
Dimensions A (mm)
69.82
Weight (kg)
0.59
Shaft hall Diameter (mm)
24
Set Screw Number of Units
2
Set Screw Hexagonal Wrench Nominal (mm)
5
Dimensions B (mm)
32
Type
1
Key Nominal Dimensions (bxh)(mm)
8x7