Buy more than* S$200* and get FREE SHIPPING

  • ISOMEC Bushing 2517. N New JIS Parallel Key
  • ISOMEC Bushing 2517. N New JIS Parallel Key
  • ISOMEC Bushing 2517. N New JIS Parallel Key

ISOMEC Bushing 2517. N New JIS Parallel Key 2517-phi30-N

Item.#
06338376
Mfr.#
2517-phi30-N
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
54.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Nominal Set Screw (inch)
W1/2
Set Screw Length (inch)
1
Allowable Transmission Torque (N, m)
1700
Dimensions A (mm)
85.7
Weight (kg)
1.22
Shaft hall Diameter (mm)
30
Set Screw Number of Units
2
Set Screw Hexagonal Wrench Nominal (mm)
6
Dimensions B (mm)
45
Type
1
Key Nominal Dimensions (bxh)(mm)
8x7