Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • ISOMEC Bushing 2517. N New JIS Parallel Key
  • ISOMEC Bushing 2517. N New JIS Parallel Key
  • ISOMEC Bushing 2517. N New JIS Parallel Key
  • ISOMEC Bushing 2517. N New JIS Parallel Key

ISOMEC Bushing 2517. N New JIS Parallel Key 2517-phi38-N

Item.#
06338403
Mfr.#
2517-phi38-N
Package Qty.
1PC
Ship pack of
1
53.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Set Screw (inch)
W1/2
Set Screw Length (inch)
1
Allowable Transmission Torque (N, m)
1700
Dimensions A (mm)
85.7
Weight (kg)
1.22
Key Nominal Dimensions (bxh)(mm)
10x8
Set Screw Number of Units
2
Set Screw Hexagonal Wrench Nominal (mm)
6
Dimensions B (mm)
45
Type
1
Type
New JIS parallel key
Shaft hall Diameter (mm)
38