Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • ISOMEC Bushing 2517. N New JIS Parallel Key
  • ISOMEC Bushing 2517. N New JIS Parallel Key
  • ISOMEC Bushing 2517. N New JIS Parallel Key

ISOMEC Bushing 2517. N New JIS Parallel Key 2517-phi40-N

Item.#
06338412
Mfr.#
2517-phi40-N
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
49.95 SGD
ADD TO CART
Shipped after 2017-05-02
Now we ship to...
...see all
Item Feature
Nominal Set Screw (inch)
W1/2
Set Screw Length (inch)
1
Allowable Transmission Torque (N, m)
1700
Dimensions A (mm)
85.7
Weight (kg)
1.22
Shaft hall Diameter (mm)
40
Set Screw Number of Units
2
Set Screw Hexagonal Wrench Nominal (mm)
6
Dimensions B (mm)
45
Type
1
Key Nominal Dimensions (bxh)(mm)
12x8