Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • General Dewatering Pump LB
  • General Dewatering Pump LB
  • General Dewatering Pump LB
  • General Dewatering Pump LB

General Dewatering Pump LB LB-480

5.00 (2)
Item.#
06338832
Mfr.#
LB-480
Package Qty.
1PC
Ship pack of
1
519.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Remaining Water Level (mm)
50
Dimensions W1(mm)
50
Dimensions D (mm)
187
Weight (kg)
9.5
Discharge Volume (m3/min)
0.12
Materials (cable)
VCT
Starting Method
Condenser operation
Cycle(Hz)
50
Output (kW)
0.48
Compatible Cable Outside Diameter (phi mm)
10.1
Oprerating Water Level (mm)
50
TRUSCO Part Number
241-4040
Dimensions B (mm)
286
Liquid Temperature Range (degree c)
0 to 40
Description 2
Clear the basic conditions of the water pump. design concept, including the ground portion that has been subjected to flood prevention processing from shaft seal motor protection equipment, cable core, the attention to detail is committed to "ease of use".
Application
Civil engineering and construction drainage. Drainage of rain, spring water, and pooled water. Drainage of basement and various pit. Double treatment of drainage. Second treatment drainage of plant. General drainage.
Foreign Body Passage Diameter (mm)
6
Dimension B1 (mm)
228
Cable Length (m)
5
Dimensions A (mm)
231
Rated Voltage (V)
Single phase100v
Dimension d (mm)
50
Dimension H (mm)
286
Rotational Speed (min-1[rpm])
3000
Core Number x Cross Section (mm2)
3x1.25
Model
Non-automatic type
Dimensions A1 (mm)
161
Discharge Caliber (phi mm)
50
Total Pumping Height (m)
8
Liquid
Rain water, spring water, sediment water, drainage construction
Accessories
(Please use the hose band dedicated separate the suction hose) x1 pieces (2P/3P with a plug) hose coupling x1 unit hose band x1 this cab tire cable
Description
For clearance of the suction cover and impeller is wide, is a design concern of lock due to sand is small. the adoption of the impeller of Haisupin form of high gap structure, and it was with impeller characteristic performance degradation is small even if wear also, the stronger the further wear. shape that hard to fall down assembly and disassembly even upside down easy, the compact pump design. with one box wrench 13mm, pump unit can perform maintenance work without removing the impeller. can be changed direction "up" and "horizontal" discharge . I will prevent the bending of the hose crosscut time. Removable by simply loosening the cap nut. The adoption of composite material made carefully, I realized that the size of the equivalent about A4 size paper weight and mass of 9.5kg.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Watering of trees.
5
From Japan
On 2015-05-23 21:01:54
It is saved because there is no loss of water and the watering ends soon and there is no loss of time.
This review is about item#05827193.
Drainage of flush booth
5
From Japan
On 2010-06-15 11:26:16
The water quickly escaped and the work got much easier.
This review is about item#06338832.