The reviews are automatic translation.
Used as a son's work clothes
From Japan
On 2018-04-05 15:11:50
I have purchased it several times and I have used it without problems. You can wash it even if it gets dirty
I think that it is good not to be a victim
For work, something sitting on the floor or becoming dirty sticks to the pants. But I am pretty commuting so I'm pretty lucky and I think Cospa is the best. Quality is also complaints. .
From Japan
On 2017-10-30 19:13:12
Up to now, I have worn common slacks (black), but this is the best. I'm thinking of buying another one. .
As work pants for work
From Japan
On 2016-12-01 15:21:54
I have been using it since 10 years ago. It is difficult for the fabric to soften and wrinkle, and I also purchased it because it feels good.
Logistics work and office work
From Japan
On 2016-11-11 21:25:43
It seems that sewing is solid and lasts long. Comfort is also easy.
work
From Japan
On 2016-06-09 19:15:25
usually
Work clothes
From Japan
On 2016-04-04 16:32:28
It is easy to wear. I buy it every year.
Cooking work
From Japan
On 2015-11-27 15:15:09
It is easy to wear, it is difficult to become wrinkle even when washing, and it is re-purchase because it is reasonably priced as well. The only thing that has one difficulty is that the pocket will soon open. A hole will open as soon as you insert a cell phone, smartphone, key etc.
Ordinary office work
From Japan
On 2015-11-24 17:53:51
Elasticity is good
Architecture
From Japan
On 2015-10-29 07:12:58
I bought it because the price was cheap. I wear it without pain.
Office work
From Japan
On 2014-12-12 16:16:57
Good feeling. Also drying after washing is fast, very helpful. It was quick to process the hemming quickly, it was good to get it.