Buy more than* S$200* and get FREE SHIPPING

  • Bodyfine men's two tuck cargo pants (for the autumn and winter )
  • Bodyfine men's two tuck cargo pants (for the autumn and winter )
  • Bodyfine men's two tuck cargo pants (for the autumn and winter )

Bodyfine men's two tuck cargo pants (for the autumn and winter ) BF-517

4.27 (22)
Item.#
06339356
Mfr.#
BF-517
Package Qty.
1PC
Ship pack of
1
61.99 SGD
ADD TO CART
Shipped after 2018-02-28
Now we ship to...
...see all
Customer Reviews
5 star 14
4 star 5
3 star 0
2 star 1
1 star 2
Review Rating: 4.27
22 Customer Reviews
The reviews are automatic translation.
Used for cleaning work
5
From Japan
On 2018-02-15 14:43:18
As the waist became bigger as it became shorter, the socks were always visible, but this product was long, just as good as it was.
This review is about item#5866095.
Machine maintenance
5
From Japan
On 2017-05-17 21:30:20
It is used at the time of maintenance of the machine The elongation is also good and easy to use.
This review is about item#5866086.
For outdoor work
4
From Japan
On 2017-01-06 11:20:20
The fabric is durable and safe. Durable fabric, weak pocket cloth, unbalanced. It is necessary to replace (repair) with durable fabric only for pocket.
This review is about item#5866095.
Used for metal processing and agricultural work
5
From Japan
On 2016-11-21 16:22:28
I bought it with a coat and set. It is quite warm when you are wearing this even if lightly dressed under this time. It is good to make it firm and not to look cheap.
This review is about item#7230054.
I am wearing everyday every day.
5
From Japan
On 2016-10-19 16:57:29
It is slightly bigger, but the fabric is solid and comfortable is not bad.
This review is about item#6339426.
During assembly work
4
From Japan
On 2016-07-07 16:07:39
Because pockets are attached, it is convenient something. It is hard to wrinkle, it is easy to wear.
This review is about item#07344784.
When working
5
From Japan
On 2016-06-08 08:42:57
It does not become wrinkle, it's easy.
This review is about item#05866095.
Garden messing
4
From Japan
On 2016-06-07 15:34:00
It is comfortable to wear, but to me of 164 cm tall, the length is too long at 75 cm, so it is saved if there is a thing with a length of 70 cm.
This review is about item#05866122.
easy work
1
From Japan
On 2014-11-17 01:20:36
Three months after I bought, when I did the laundry, the butt broke 20 centimeters from the seams. Too weak
This review is about item#05866077.
Mobile base station production work
2
From Japan
On 2014-08-23 17:07:57
I also said coat, it is too thin. I can not tolerate heavy work, and pants are deeply inseamable when the pants slide downwards. My legs look short and the braces are bad. To be sorry
This review is about item#05866104.