Buy more than* S$200* and get FREE SHIPPING

  • Special DIA file taper K type

Special DIA file taper K type

Item.#
06339776
Package Qty.
1 pc
Ship pack of
1
63.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
File Part Dimension (mm)
50
Overall Length L (mm)
215
Overall Length (mm)
215
Grain Size
#150
Width (mm)
11
File Length (mm)
80
Thickness (mm)
2