Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Special DIA file taper K type

Special DIA file taper K type

Item.#
06339785
Package Qty.
1 pc
Ship pack of
1
42.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
File Part Dimension (mm)
50
Grain Size
#400
Type
K-10
File Length (mm)
50
Thickness (mm)
1
Width (mm)
7
Overall Length L (mm)
185
Overall Length (mm)
185