Buy more than* S$200* and get FREE SHIPPING

  • Special DIA file taper K type

Special DIA file taper K type

Item.#
06339794
Package Qty.
1 pc
Ship pack of
1
36.05 SGD
ADD TO CART
Shipped after 2017-12-19
Now we ship to...
...see all
Item Feature
File Part Dimension (mm)
50
Overall Length L (mm)
185
Overall Length (mm)
185
Grain Size
#600
Width (mm)
7
File Length (mm)
50
Thickness (mm)
1.8