Buy more than* S$200* and get FREE SHIPPING

  • Special DIA file taper K type

Special DIA file taper K type

Item.#
06339803
Package Qty.
1 pc
Ship pack of
1
35.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
File Part Dimension (mm)
50
Width (mm)
4
File Length (mm)
50
Thickness (mm)
1.8
Grain Size
#400
Overall Length L (mm)
170
Overall Length (mm)
170