Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • The blaid for jigsaws

The blaid for jigsaws No.3

4.60 (5)
Item.#
06339864
Mfr.#
No.3
Package Qty.
1Bag(5PC)
Ship pack of
1
7.34 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Cutting Capacity
(Veneer) 2-30
Main Cutting Material
Wood
Overall Length (mm)
70
Cutting Capability (mm)
Veneer 2-20
Number of Threads per inch
25
Blade Thickness (mm)
1
Compatible
CJ55 · CJ55VA · CJ65VE · CJ65SC · CJ65TC · CJ65VC · CJ70V · CJ120 · CJ120V
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
SUS cutting
5
From Japan
On 2017-02-09 15:51:02
I can not compare because there is no that this only using, you off well. By the way, not cut stainless 1.5 to 2 mm.
This review is about item#6610405.
Sheet metal cutting
5
From Japan
On 2016-11-14 14:53:00
Although it was Bosch only until now It also says Hitachi. Not to be outdone.
This review is about item#11071444.
Cutting of FRP
3
From Japan
On 2014-11-24 14:59:09
Although I'm using I think that consumables, if give me followed by a little more sharpness ...
This review is about item#06339873.
To interior decoration
5
From Japan
On 2014-08-31 14:32:01
My amateur but we have to use somehow. Price is also well off also very good.
This review is about item#06610274.
Use in the processing of PVC plate.
5
From Japan
On 2012-07-25 16:09:42
Since the original parts, and are used with confidence.
This review is about item#06339882.