Buy more than* S$200* and get FREE SHIPPING

  • Socket Adapter For Charge Type Electromotive Drill
  • Socket Adapter For Charge Type Electromotive Drill
  • Socket Adapter For Charge Type Electromotive Drill

Socket Adapter For Charge Type Electromotive Drill 2BSA-12

4.47 (17)
Item.#
06340424
Mfr.#
2BSA-12
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Tool for battery-charging only. It can not be used in Impact wrench, vibrating drill There is an abnormality of cracking, being lacking, wearing and becoming deformed etc, please do not use. Please be sure to wear safety goggles when working, Tool for battery-charging only. It can not be used in Impact wrench, vibrating drill There is an abnormality of cracking, being lacking, wearing and becoming deformed etc, please do not use. Please be sure to wear safety goggles when working
Dimensions D (mm)
12.5
Weight (g)
23
Opposite Side Dimension S (mm)
9.5
Dimensions L (mm)
50
TRUSCO Part Number
323-1062
Customer Reviews
5 star 13
4 star 2
3 star 0
2 star 1
1 star 1
Review Rating: 4.47
17 Customer Reviews
The reviews are automatic translation.
Simultaneous use with KTC extension
2
From Japan
On 2017-10-22 07:32:47
I use it for extension of KTC (150 mm), but there is play and it is hard to use. It looks like a socket for a head swing. I want a more fitted click.
This review is about item#6340424.
Automobile, motorcycle
5
From Japan
On 2017-06-23 13:35:15
The thing which used before was looking for a short thing because the rod was too long. This item is exactly easy to use in length.
This review is about item#6340424.
Motorcycle maintenance
5
From Japan
On 2017-06-19 18:12:46
It seems that chromate treatment (black dyeing), (black ink dyeing) is said, but the other companies Clearly said, I broke (the shaft part), so I chose TONE I think now OK OK, I think the strength is strong, not Chromate instead of Nickel plating I am happy about the place.
This review is about item#6340424.
Farm equipment dismantling work
5
From Japan
On 2014-09-30 22:57:56
It is a solid product. It is hard to break.
This review is about item#06340424.
Motorcycle maintenance
5
From Japan
On 2014-08-06 14:21:26
Until now, I used a thing from another manufacturer, but I tried buying it for trial because it breaks well. It is more durable than the one you used before and it is hard to break.
This review is about item#06340424.
Screw tightening operation
1
From Japan
On 2014-05-17 13:19:31
When coming out to the electric tool side, coming out, when looking closely it was found that the constricted part of this item was shallow and the catch was weak. I want you to improve.
This review is about item#06340433.
Steel assembly work · Impression with impact reamer
5
From Japan
On 2014-03-30 03:36:21
This is strong! It is! It is!
This review is about item#06340433.
As an adapter to be used with electric impact
5
From Japan
On 2014-01-06 13:10:09
I tried using it for wearing a wheel on an automobile for about 2 months but it was able to be used without problems. I think that it is pretty strong.
This review is about item#06340433.
Tightening of bolt (M12)
5
From Japan
On 2013-09-11 20:21:04
I thought that the absence of play when combining with the socket of KTC was the accuracy of fluke. Those looking for similar items are worth considering.
This review is about item#06340424.
Bolt tightening
5
From Japan
On 2013-07-25 02:16:33
As expected there is a sense of trust, not cheap. There is also moderation in detachment, and work becomes fun. There is some play even if TONE's socket is worn. This is structurally unavoidable ....
This review is about item#06340415.