Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • AG-SUS drill, regular
  • AG-SUS drill, regular
  • AG-SUS drill, regular

AG-SUS drill, regular AGSUSR 1.4

5.00 (2)
Item.#
06340494
Mfr.#
AGSUSR 1.4
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Purpose
Austenite stainless steel, martensite stainless steel, ferritic stainless steels, structural use steel, low-carbon steel
Point Angle (Degree)
135
Flute Length l (mm)
18
Geometry of Drill Flank
Tsureki grinding
Surface Processing
AG (TiAlN) Court
Material
High-alloy high-speed (high speed steel) FMX
Shank Diameter d (phi mm)
3
Tolerance
h7
Blade Diameter D (phi mm)
1.4
Helix Angle
High helix
Overall Length L (mm)
50
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for belt comma production of watch
5
From Japan
On 2016-04-15 14:44:16
We used this size SUS 304 for drilling, but a hole of 15 mm length was completed without problems. Besides, I used this drill of Nazi from 1.0 to 1.8 mm, but it was the best sharpness.
This review is about item#06340467.
With parts making of SUS 304 · · ·
5
From Japan
On 2015-04-30 13:10:31
Cutting fluid is soapy water, it is satisfactory because it can do beautiful hole processing without problem. Because it is regular, the groove length of 15 mm is also satisfactory.
This review is about item#06340476.