Buy more than* S$200* and get FREE SHIPPING

  • AG-SUS drill, regular
  • AG-SUS drill, regular
  • AG-SUS drill, regular

AG-SUS drill, regular AGSUSR 1.7

5.00 (2)
Item.#
06340521
Mfr.#
AGSUSR 1.7
Package Qty.
1PC
Ship pack of
1
7.89 SGD
ADD TO CART
Shipped after 2017-01-24
Now we ship to...
...see all
Item Feature
Purpose
Austenite stainless steel, martensite stainless steel, ferritic stainless steels, structural use steel, low-carbon steel
Point Angle (Degree)
135
Flute Length l (mm)
20
Geometry of Drill Flank
Surireki grinding
Surface Processing
AG (TiAlN) Court
Material
High-alloy high-speed (high speed steel) FMX
Shank Diameter d (phi mm)
3
Tolerance
h7
Blade Diameter D (phi mm)
1.7
Helix Angle
High helix
Overall Length L (mm)
56
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used to Berutokoma production of watch
5
From Japan
On 2016-04-15 14:44:16
It was used in drilling of this size SUS304, no problem 15 mm of length holes was completed. Besides, but with drill of this Nazi to 1.0 ~ 1.8mm It was the best sharpness.
This review is about item#06340467.
... In the parts making SUS304
5
From Japan
On 2015-04-30 13:10:31
Cutting fluid with soap and water, it can clean hole drilling without any problems It is a big satisfaction. Because it is regular, is also satisfied groove length of 15 mm.
This review is about item#06340476.