Buy more than* S$200* and get FREE SHIPPING

  • AG-SUS drill, regular
  • AG-SUS drill, regular
  • AG-SUS drill, regular

AG-SUS drill, regular AGSUSR 2.4

5.00 (1)
Item.#
06340591
Mfr.#
AGSUSR 2.4
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Purpose
Austenite stainless steel, martensite stainless steel, ferritic stainless steels, structural use steel, low-carbon steel
Geometry of Drill Flank
Surireki grinding
Point Angle (Degree)
135
Flute Length l (mm)
30
Helix Angle
High helix
Material
High-alloy high-speed (high speed steel) FMX
Shank Diameter d (phi mm)
3
Surface Processing
AG (TiAlN) Court
Tolerance
h7
Blade Diameter D (phi mm)
2.4
Overall Length L (mm)
64
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drilling of stainless steel
5
From Japan
On 2016-01-26 17:44:14
Anyway, I think that this is the best match for SUS. There is nothing left. Because it is good! It is! It is!
This review is about item#06340616.