Buy more than* S$200* and get FREE SHIPPING

  • AG-SUS drill, regular
  • AG-SUS drill, regular
  • AG-SUS drill, regular

AG-SUS drill, regular AGSUSR 3.3

Item.#
06340686
Mfr.#
AGSUSR 3.3
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-02-23
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
135
Helix Angle
Strength twist
Material
High alloy HSS (high speed steel) FMX
Shank Diameter d (phi mm)
4
Overall Length L (mm)
71
Purpose
Austenite stainless steel, martensite stainless steel, ferritic stainless steels, structural use steel, low-carbon steel, Austenite stainless steel, martensite stainless steel, ferritic stainless steels, structural use steel, low-carbon steel
Tolerance
h7
Surface Processing
AG (TiAlN) Court
Flute Length l (mm)
36
Blade Diameter D (phi mm)
3.3
Geometry of Drill Flank
Surireki grinding