Buy more than* S$200* and get FREE SHIPPING

  • AG-SUS Regular Drill
  • AG-SUS Regular Drill
  • AG-SUS Regular Drill

AG-SUS Regular Drill AGSUSR 4.0

Item.#
06340756
Mfr.#
AGSUSR 4.0
Package Qty.
1PC
Ship pack of
1
9.93 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Austenite stainless steel, martensite stainless steel, ferritic stainless steels, structural use steel, low-carbon steel
Surface Processing
AG (TiAlN) Court
Tolerance
h7
Flute Length l (mm)
43
Blade Diameter D (phi mm)
4
Material
High-alloy high-speed (high speed steel) FMX
Geometry of Drill Flank
Surireki grinding
Point Angle (Degree)
135
Overall Length L (mm)
75
Shank Diameter d (phi mm)
4
Helix Angle
High helix