Buy more than* S$200* and get FREE SHIPPING

  • AG-SUS drill, regular
  • AG-SUS drill, regular
  • AG-SUS drill, regular

AG-SUS drill, regular AGSUSR 4.2

Item.#
06340774
Mfr.#
AGSUSR 4.2
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-02-13
Now we ship to...
...see all
Item Feature
Purpose
Austenite stainless steel, martensite stainless steel, ferritic stainless steels, structural use steel, low-carbon steel
Surface Processing
AG (TiAlN) Court
Tolerance
h7
Shank Diameter d (phi mm)
6
Helix Angle
Strength twist
Material
High-alloy HSS (high speed steel) FMX
Geometry of Drill Flank
Surireki grinding
Point Angle (Degree)
135
Flute Length l (mm)
43
Blade Diameter D (phi mm)
4.2
Overall Length L (mm)
89